Shop DEWALT

Concrete Anchor Screw, 9/64 in Dia., Flat, 3 1/4 in L, Steel Zinc Plated, 1000 PK

  • Mfr # DFM2ELG641S
  • Zoro # G415574865

product price: 
$
164.99
/pk of 1000, $0.16/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Compatible Material
Block, Brick, Concrete, Masonry, Wood
Anchor Diameter
9/64 in
Overall Length
3 1/4 in
Material
Steel
Finish
Zinc-Plated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DFM2ELG641S
Zoro #
G415574865
UPC #
0075352339467
Country of Origin
Taiwan, Province of China

Dimensions

Anchor Diameter
9/64 in
Overall Length
3 1/4 in
Drill Bit Size
5/32 in
Minimum Installation Depth
1 3/4 in
Screw Size
3/16 in
Thread Length
1 7/8 in
Head Height
0.141 in
Head Diameter
0.375 in
Body Length
3 1/4 in
Maximum Material Thickness
1 1/2 in
Wire Rope Length
3 1/4 in
Length
3 1/4 in
Fits Chest Size
Does Not Exert Expansion Forces, Corrosion-Resistance with Stalgard Coating, High-Low Thread Design for Stability and Grip, No Hole Spotting Required

Details

Item
Concrete Anchor Screw
Compatible Material
Block, Brick, Concrete, Masonry, Wood
Material
Steel
Finish
Zinc-Plated
Head Type
Flat
Drive Type
Torx
Material Quality Standards
ASTM B117
Ultimate Shear Strength (4,000 psi Concrete)
635 lb
Ultimate Tension Strength (4,000 psi Concrete)
1,570 lb
Edge Distance
1 3/4 in
Seismic Approved
No
ICC Approved for Un-Cracked Concrete
Yes
ICC Approved for Cracked Concrete
No
Screw Anchor Type
Concrete Anchor Screw
Industry Standards
2012 IBC/IRC, 2015 IBC/IRC, 2018 IBC/IRC, 2021 IBC/IRC, ESR-3042, ESR-3068, ESR-3196, ESR-3213, FL29080, ICC-ES AC106, ICC-ES AC193, ICC-ES AC233, ICC-ES AC257, LABC, LARC Supplement (within ICC-ES Evaluation Reports), Miami-Dade County Notice of Acceptance (NOA) No. 21-0113.01, ACI 355.2/ASTM E488
Tip Type
Pointed
Removable
Removable
Features
Does Not Exert Expansion Forces, Corrosion-Resistance with Stalgard Coating, High-Low Thread Design for Stability and Grip, No Hole Spotting Required
Series
Ultracon(R)+
System of Measurement
Inch
Material Grade/Class
Case Hardened
Thread Direction
Right Hand
Maximum Ultimate Tension Strength
1,690 lb
Maximum Ultimate Shear Strength
1,265 lb
Shell Material
Steel

Description

Concrete Anchor Screw, Anchor Diameter 9/64 in, Screw Size 3/16 in, Overall Length 3 1/4 in, Thread Size Not Applicable, Thread Length 1 7/8 in, Head Type Flat, Head Diameter 0.375 in, Head Height 0.141 in, Drive Type Torx, Material Steel, Finish Zinc-Plated, Material Grade/Class Case Hardened, Removable Removable, Compatible Material Block, Brick, Concrete, Masonry, Wood, Drill Bit Size 5/32 in, Screw Anchor Type Concrete Anchor Screw, System of Measurement Inch

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.