Collated Concrete Nail, 39/50 in L, 0.102 in, Zinc Plated, Flat Head, 15 Degrees, 1000 PK
Mfr # DCN8907804
Zoro # G3366321
product price: $114.99
/pk 1000, $0.11/ea
Free Shipping & Returns
Key Features
Gauge
0.102 in
Finish
Zinc Plated
Head Type
Flat
Collation Angle
15 Degrees
Collation Type
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCN8907804
Zoro #
G3366321
UPC #
075352307442
Country of Origin
China
Dimensions
Overall Length
39/50 in
Shank Diameter
0.102 in
Head Diameter
1/4 in
Shank Dia.
0.102 in
Details
Item
Collated Concrete Nail
Gauge
0.102 in
Finish
Zinc Plated
Head Type
Flat
Collation Angle
15 Degrees
Collation Type
Plastic
Shank Type
Smooth
Material
Steel
Point Type
Diamond
Collation Configuration
Strip
Pneumatic Fastener Type
Pins
Stick Quantity
15
For Use With
DCN890, DCN890B, DCN890P2
Manufacturer Location
Globally Sourced
Collation Quantity
15
Standards
ASTM B695
Description
Concrete Nails,39/50 In. L,PK1000, Overall Length 39/50 in, Shank Diameter 0.102 in, Gauge 0.102 in, Product Type Concrete Nails, Material Steel, Finish Zinc Plated, Penny Size Not Applicable, Head Type Flat, Head Diameter 1/4 in, Shank Type Smooth, Point Type Diamond, Collation Type Plastic, Collation Configuration Strip, Collation Angle 15 Degrees , Collation Quantity 15, For Use With DCN890, DCN890B, DCN890P2, Standards ASTM B695, Manufacturer Location Globally Sourced, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.