Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DW8039
Zoro #
G0323141
UPC #
028877327242
Country of Origin
Unknown
Dimensions
Abrasive Wheel Diameter
14"
Arbor Hole Size
1"
Diameter
14"
Thickness
3/16"
Overall Thickness
0.1875 in
Details
Abrasive Material
Silicon Carbide
Abrasive Wheel Type
Type 1
Series
High Performance(TM)
Item
Abrasive Cut-Off Wheel
Max. RPM
4300
Diamond Knockout
No
Grit
24
For Use With
Gas and Electric Hand Saws
Maximum Operating Speed
4,300 RPM
Wheel Type
1
Description
Abrasive Cut-Off Wheel, Grit 24, Overall Thickness 0.1875 in, Wheel Type 1, Maximum Operating Speed 4,300 RPM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.