Zoro Homepage

Concrete Screen

  • Mfr # DCPS330AG2

  • Zoro # G416576288


product price: $2,999.00
/ea
Free Shipping & Returns

Key Features

Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Overall Height
16 in
Battery Series
POWERSHIFT(TM)
Overall Length
34 in
Tool Weight
30 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCPS330AG2
Zoro #
G416576288
UPC #
885911991278
Country of Origin
China

Dimensions

Overall Height
16 in
Overall Length
34 in
Compatible Board Length
4 ft, 6 ft, 8 ft, 10 ft, 12 ft, 14 ft, 16 ft

Details

Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Battery Series
POWERSHIFT(TM)
Tool Weight
30 lb
Charger Included
Yes
Vibration Level
7,800 vpm
Charger Model Number
DCBPSC0550
Battery Model Number
DCBPS0554
Number of Speed Settings
Variable
Brushless Motor
Yes
Number of Screed Blades Included
0
Power Source
Cordless
Screed Type
Linear Screed
Blade Type
Linear
Housing Color
Black, Yellow
Battery Capacity
(2) 554Wh
Number of Batteries Included
2
Item
Vibratory Screed Kit

Description

Vibratory Screed Kit, Overall Height 16 in, Tool Weight 30 lb, Overall Length 34 in, Compatible Board Length 4 ft, 6 ft, 8 ft, 10 ft, 12 ft, 14 ft, 16 ft, Number of Screed Blades Included 0, Brushless Motor Yes, Number of Speed Settings Variable, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries, Battery Capacity (2) 554Wh, Blade Type Linear, Battery Model Number DCBPS0554, Battery Series POWERSHIFT(TM), Number of Batteries Included 2, Charger Included Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.