Concrete Screw Anchor, 1/2" Dia., Flat, 3" L, Carbon Steel Zinc, 50 PK

  • Mfr # DEW PFM1411385

  • Zoro # G211874411


product price:  $110.99
/pk 50, $2.22/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Finish
Zinc
Head Type
Flat
Drive Type
TORX®
Dia.
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DEW PFM1411385
Zoro #
G211874411
UPC #
75352319353
Country of Origin
Taiwan, Province of China

Dimensions

Anchor Diameter
1/2"
Overall Length
3"
Dia.
1/2"

Details

Item
Concrete Screw Anchor
Material
Carbon Steel
Finish
Zinc
Head Type
Flat
Drive Type
TORX®

Description

1/2in x 3in High Performance Screw-Bolt+ Concrete Screw Anchors, Countersunk Flat Head, Driver Size: T-55, Carbon Steel Zinc Plated, DeWalt DEW PFM1411385

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.