Concrete Screw Anchor, 1/4" Dia., Flat, 2-3/4" L, Carbon Steel Stalgard Blue, 1000 PK

  • Mfr # DEW DFM12766B

  • Zoro # G211876194


product price:  $173.99
/pk 1000, $0.17/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Finish
Stalgard® Blue
Head Type
Flat
Drive Type
Phillips
Dia.
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DEW DFM12766B
Zoro #
G211876194
UPC #
75352317212
Country of Origin
Taiwan, Province of China

Dimensions

Anchor Diameter
1/4"
Overall Length
2-3/4"
Dia.
1/4"

Details

Item
Concrete Screw Anchor
Material
Carbon Steel
Finish
Stalgard® Blue
Head Type
Flat
Drive Type
Phillips

Description

1/4in x 2-3/4in UltraCon+ Concrete Screw Anchors, Phillips Flat Head, Gimlet Point, #3 Drive Size, 3/16in Drill Bit Size, Blue Stalgard Coating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.