Shop DEWALT
See all product information
Create Account
Concrete Screw Anchor, 1/4" Dia., Flat TrimFit, 3-1/4" L, Carbon Steel Bronze Stalgard, 1000 PK
- Mfr # DEW DFM2ELG862
- Zoro # G911873684
product price:Â
$
343.99
/pk of 1000, $0.34/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Carbon Steel
Finish
Bronze Stalgard®
Head Type
Flat TrimFit
Drive Type
Phillips
Dia.
1/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DEW DFM2ELG862
- Zoro #
- G911873684
- UPC #
- 75352318585
- Country of Origin
- Taiwan, Province of China
- Item
- Concrete Screw Anchor
- Material
- Carbon Steel
- Finish
- Bronze Stalgard®
- Head Type
- Flat TrimFit
- Drive Type
- Phillips
Dimensions
- Anchor Diameter
- 1/4"
- Overall Length
- 3-1/4"
- Dia.
- 1/4"
Description
1/4in x 3-1/4in UltraCon+ Concrete Screw Anchors, Phillips Flat Trimfit Head, Gimlet Point, #3 Drive Size, 3/16in Drill Bit Size, Bronze Stalgard Coating
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.