Concrete Screw Anchor, 1/4" Dia., Hex Washer, 4" L, Carbon Steel Stalgard Blue, 500 PK

  • Mfr # DEW DFM12732B

  • Zoro # G011875922


product price:  $157.99
/pk 500, $0.32/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Finish
Stalgard® Blue
Head Type
Hex Washer
Drive Type
Hex, Slotted
Dia.
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DEW DFM12732B
Zoro #
G011875922
UPC #
75352317588
Country of Origin
Taiwan, Province of China

Dimensions

Anchor Diameter
1/4"
Overall Length
4"
Dia.
1/4"

Details

Item
Concrete Screw Anchor
Material
Carbon Steel
Finish
Stalgard® Blue
Head Type
Hex Washer
Drive Type
Hex, Slotted

Description

1/4in x 4in UltraCon+ Concrete Screw Anchors, Hex Washer Head, Gimlet Point, 5/16in Drive Size, 3/16in Drill Bit Size, Blue Stalgard Coating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.