Concrete Screw Anchor, 3/16" Dia., Flat, 1-3/4" L, Carbon Steel Stalgard White, 3000 PK

  • Mfr # DEW DFM2ELD330

  • Zoro # G211876132


product price:  $459.99
/pk 3000, $0.15/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Finish
Stalgard® White
Head Type
Flat
Drive Type
Phillips
Dia.
3/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DEW DFM2ELD330
Zoro #
G211876132
UPC #
75352318219
Country of Origin
Taiwan, Province of China

Dimensions

Anchor Diameter
3/16"
Overall Length
1-3/4"
Dia.
3/16"

Details

Item
Concrete Screw Anchor
Material
Carbon Steel
Finish
Stalgard® White
Head Type
Flat
Drive Type
Phillips

Description

3/16in x 1-3/4in UltraCon+ Concrete Screw Anchors, Phillips Flat Head, Gimlet Point, #2 Drive Size, 5/32in Drill Bit Size, White Stalgard Coating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.