
Concrete Screw Anchor, 3/16" Dia., Flat, 1-3/4" L, Stainless Steel Plain, 100 PK
Mfr # DEW DFM4EMF620
Zoro # G011873713
product price: $43.89
/pk 100, $0.44/eaKey Features
Anchor Diameter
3/16"
Material
Stainless Steel
Finish
Plain
Head Type
Flat
Drive Type
Phillips
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DEW DFM4EMF620
Zoro #
G011873713
UPC #
75352318738
Country of Origin
Taiwan, Province of China
Dimensions
Anchor Diameter
3/16"
Overall Length
1-3/4"
Dia.
3/16"
Details
Item
Concrete Screw Anchor
Material
Stainless Steel
Finish
Plain
Head Type
Flat
Drive Type
Phillips
Description
3/16in x 1-3/4in Crete-Flex Concrete Screw Anchors, Phillips Flat Head, #3 Drive Size, 5/32in Drill Bit Size, 410 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.