Shop DEWALT
See all product information
Create Account
Concrete Screw Anchor, 3/16" Dia., Hex Washer, 2-1/4" L, Stainless Steel Plain, 100 PK
- Mfr # DEW DFM4EMH530
- Zoro # G611873496
product price:Â
$
57.59
/pk of 100, $0.58/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Stainless Steel
Finish
Plain
Head Type
Hex Washer
Drive Type
Hex
Dia.
3/16"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DEW DFM4EMH530
- Zoro #
- G611873496
- UPC #
- 75352318882
- Country of Origin
- Taiwan, Province of China
Dimensions
- Anchor Diameter
- 3/16"
- Overall Length
- 2-1/4"
- Dia.
- 3/16"
Details
- Item
- Concrete Screw Anchor
- Material
- Stainless Steel
- Finish
- Plain
- Head Type
- Hex Washer
- Drive Type
- Hex
Description
3/16in x 2-1/4in Crete-Flex Concrete Screw Anchors, Hex Washer Head, 1/4in Drive Size, 5/32in Drill Bit Size, 410 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.