Shop DEWALT
See all product information
Create Account
Concrete Screw Anchor, 3/8" Dia., Flat, 2-1/2" L, Carbon Steel Zinc, 50 PK
- Mfr # DEW PFM1411225
- Zoro # G211874473
product price:Â
$
66.65
/pk of 50, $1.33/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Carbon Steel
Finish
Zinc
Head Type
Flat
Drive Type
TORX®
Dia.
3/8"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DEW PFM1411225
- Zoro #
- G211874473
- UPC #
- 75352319322
- Country of Origin
- Taiwan, Province of China
- Item
- Concrete Screw Anchor
- Material
- Carbon Steel
- Finish
- Zinc
- Head Type
- Flat
- Drive Type
- TORX®
Dimensions
- Anchor Diameter
- 3/8"
- Overall Length
- 2-1/2"
- Dia.
- 3/8"
Description
3/8in x 2-1/2in High Performance Screw-Bolt+ Concrete Screw Anchors, Countersunk Flat Head, Carbon Steel Zinc Plated - PFM1411225
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.