
Concrete Screw Anchor, 5/16" Dia., Flat, 3-1/4" L, Carbon Steel Stalgard Silver, 500 PK
Mfr # DEW DFM5ELG960
Zoro # G311874588
product price:Â $216.99
/pk 500, $0.43/ea
Free Shipping & Returns
Key Features
Material
Carbon Steel
Finish
Stalgard® Silver
Head Type
Flat
Drive Type
Phillips
Dia.
5/16"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DEW DFM5ELG960
Zoro #
G311874588
UPC #
75352317946
Country of Origin
Taiwan, Province of China
Dimensions
Anchor Diameter
5/16"
Overall Length
3-1/4"
Dia.
5/16"
Details
Item
Concrete Screw Anchor
Material
Carbon Steel
Finish
Stalgard® Silver
Head Type
Flat
Drive Type
Phillips
Description
5/16in x 3-1/4in UltraCon Concrete Screw Anchors, Phillips Flat Head, #3 Drive Size, 7/32in Drill Bit Size, Silver Stalgard Coating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.