Shop DEWALT
See all product information
Create Account
Concrete Screw Anchor, 5/16" Dia., Hex Washer Trimfit, 2-3/4" L, Carbon Steel Stalgard Silver
- Mfr # DEW DFM5ELG492
- Zoro # G111874689
product price:Â
$
421.99
/pk of 1000, $0.42/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Anchor Diameter
5/16"
Material
Carbon Steel
Finish
Stalgard® Silver
Head Type
Hex Washer Trimfit
Drive Type
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DEW DFM5ELG492
- Zoro #
- G111874689
- UPC #
- 75352318004
- Country of Origin
- Taiwan, Province of China
- Item
- Concrete Screw Anchor
- Material
- Carbon Steel
- Finish
- Stalgard® Silver
- Head Type
- Hex Washer Trimfit
- Drive Type
- Hex
Dimensions
- Anchor Diameter
- 5/16"
- Overall Length
- 2-3/4"
- Dia.
- 5/16"
Description
5/16in x 2-3/4in UltraCon Concrete Screw Anchors, Hex Washer Trimfit Head, 5/16in Drive Size, 7/32in Drill Bit Size, Silver Stalgard Coating
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.