Zoro Homepage

Concrete Screw Anchor, Flat, 3-3/4" L, Stainless Steel Plain, 100 PK

  • Mfr # DEW DFM4EMF790

  • Zoro # G211873612


product price: $122.99
/pk 100, $1.23/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Finish
Plain
Head Type
Flat
Drive Type
Phillips
Dia.
#14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEW DFM4EMF790
Zoro #
G211873612
UPC #
75352318820
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
3-3/4"
Dia.
#14

Details

Item
Concrete Screw Anchor
Material
Stainless Steel
Finish
Plain
Head Type
Flat
Drive Type
Phillips

Description

#14 x 3-3/4in Crete-Flex Concrete Screw Anchors, Phillips Flat Head, #3 Drive Size, 1/4in Drill Bit Size, 410 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.