Concrete Vibrator Type Backpack
Mfr # DCPS310AG2
Zoro # G915827942
product price: $3,299.00
/ea
Free Shipping & Returns
Key Features
Battery Capacity
10.0 Ah
Concrete Vibrator Type
Backpack
Brushless Motor
Yes
Vibrations per Minute
12,000 vpm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCPS310AG2
Zoro #
G915827942
UPC #
885911991254
Country of Origin
China
Details
Battery Capacity
10.0 Ah
Concrete Vibrator Type
Backpack
Brushless Motor
Yes
Vibrations per Minute
12,000 vpm
Item
Concrete Vibrator
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Description
Concrete Vibrator, Shaft Length Not Applicable, Head Diameter Not Applicable, Radius of Vibration Not Applicable, Vibrations per Minute 12,000 vpm, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries, Battery Capacity 10.0 Ah, Head Length Not Applicable, Concrete Vibrator Type Backpack
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.