Zoro Homepage

Concrete Vibrator Type Powerpack

  • Mfr # DCPS320AG2

  • Zoro # G515827960


product price: $2,499.00
/ea
Free Shipping & Returns

Key Features

Brushless Motor
Yes
Vibrations per Minute
12,000 vpm
Concrete Vibrator Type
Powerpack
Battery Capacity
10.0 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCPS320AG2
Zoro #
G515827960
UPC #
885911991261
Country of Origin
China

Details

Brushless Motor
Yes
Item
Concrete Vibrator
Vibrations per Minute
12,000 vpm
Concrete Vibrator Type
Powerpack
Battery Capacity
10.0 Ah
Cordless Tool Kit Contents
(1) Charger, (2) Bare Tools, (2) Batteries

Description

Concrete Vibrator, Shaft Length Not Applicable, Head Diameter Not Applicable, Radius of Vibration Not Applicable, Vibrations per Minute 12,000 vpm, Brushless Motor Yes, Cordless Tool Kit Contents (1) Charger, (2) Bare Tools, (2) Batteries, Battery Capacity 10.0 Ah, Head Length Not Applicable, Concrete Vibrator Type Powerpack

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.