Ultracon Masonry Screw, 1/4" Dia., Hex, 3 3/4 in L, Steel Zinc Stalgard, 100 PK

  • Mfr # DFM4EUH355

  • Zoro # G4307074


product price:  $78.69
/pk 100, $0.79/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete; Wood
Anchor Diameter
1/4"
Overall Length
3 3/4 in
Sub-Brand
Ultracon
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DFM4EUH355
Zoro #
G4307074
UPC #
075352319001
Country of Origin
Taiwan, Province of China

Dimensions

Anchor Diameter
1/4"
Overall Length
3 3/4 in
Drill Bit Size
3/16"
Minimum Installation Depth
1 1/2 in
Screw Size
3 3/4 in
Thread Length
1 7/8 in
Body Length
3 3/4 in
Head Diameter
0.31 in
Head Width
0.25 in
Head Height
0.14 in

Details

Item
Masonry Screw
Compatible Material
Concrete; Wood
Sub-Brand
Ultracon
Material
Steel
Finish
Zinc Stalgard
Head Type
Hex
Drive Type
External Hex
Material Quality Standards
ASTM B117
Seismic Approved
No
Material Grade
Spring Steel
Edge Distance
1 3/4 in
ICC Approved for Cracked Concrete
No
ICC Approved for Un-Cracked Concrete
Yes
Removable
Removable
System of Measurement
Inch
Material Grade/Class
410
Manufacturer Location
Globally Sourced
Screw Anchor Type
Concrete Screw Anchor

Description

Concrete Anchor Screw, Anchor Diameter 1/4 in, Screw Size 3 3/4 in, Overall Length 3 3/4 in, Thread Length 1 7/8 in, Head Type Hex, Head Width 0.25 in, Head Diameter 0.31 in, Head Height 0.14 in, Drive Type External Hex, Material Stainless Steel, Material Grade/Class 410, Removable Removable, Compatible Material Block, Concrete, Drill Bit Size 3/16 in, Screw Anchor Type Concrete Screw Anchor, System of Measurement Inch, Includes Not Applicable, Maximum Material Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.