Conduit Line Puller, Fits Vacuum Hoses 1-1/4 in. , 1-7/8 in. & 2-1/2 in. .

  • Mfr # DXVA00-0301

  • Zoro # G514777365


product price: $53.86
/ea

Key Features

Color
Yellow/Black
Material
Polypropylene
Length
10.2 in
Width
4.7 in
For Use With
Vacuum, wet/dry vacs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DXVA00-0301
Zoro #
G514777365
UPC #
810941033551
Country of Origin
China

Dimensions

Length
10.2 in
Width
4.7 in
Depth
10.6 in

Details

Color
Yellow/Black
Material
Polypropylene
For Use With
Vacuum, wet/dry vacs
Includes
3 Conduit Sizes

Description

The DeWalt Conduit Line Puller Kit - a game-changer for your electrical installations. Compatible with 1-1/4 in. , 1-7/8 in. , and 2-1/2 in. vacuum hoses, this 3-piece kit is designed to streamline your conduit pulling process. The rubber cone seal ensures a secure connection, while the flexible rubber design effortlessly fits into small conduit boxes and tight spaces. With multiple-sized tools included for different conduit sizes 1/2 in. to 1 in., 1-1/4 in. to 1-1/2 in., and 2 in. to 4 in., this kit is a versatile solution for all your electrical needs. Experience precision and efficiency with the DeWalt Conduit Line Puller Kit.


  • •Fits vacuum hoses 1-1/4", 1-7/8", 2-1/2".
  • •Rubber cone seal ensures secure connection.
  • •Flexible rubber design to fit into small conduit boxes and tight areas.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.