Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Construction Jack, 340 lb Cap., Steel

  • Mfr # DWHT83550

  • Zoro # G015271270


product price: $129.00
/ea
Free Shipping & Returns

Key Features

Features
Flush Mount, No-Load Quick-Release Button, Tapered Base
Jack Type
Construction Jack
Load Capacity
340 lb
For Lifting
Cabinets, Cladding, Decking, Demolition, Doors, Drywall, Fencing, Flex Stone, Flooring, Framing, Furniture, Home Appliances, HVAC, Plywood, Tile, Windows
Maximum Lift Height
8 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWHT83550
Zoro #
G015271270
UPC #
-
Country of Origin
China

Dimensions

Maximum Lift Height
8 3/4 in
Minimum Lift Height
1/4 in
Minimum Height
18 1/2 in

Details

Item
Construction Jack
Features
Flush Mount, No-Load Quick-Release Button, Tapered Base
Jack Type
Construction Jack
Load Capacity
340 lb
For Lifting
Cabinets, Cladding, Decking, Demolition, Doors, Drywall, Fencing, Flex Stone, Flooring, Framing, Furniture, Home Appliances, HVAC, Plywood, Tile, Windows
Shop By
Hot Buys
Body Material
Steel
Lifting Actuator
Hand Pump

Description

Construction Jack, Bar Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.