Construction Tripod
Mfr # DW0736
Zoro # G0314246
product price: $136.99
/ea
Free Shipping & Returns
Key Features
Type
Flat Head, 42 to 68 in Height
Thread Size
5/8-11
Construction
Aluminum
Characteristics
Built-in Strap For Easy Transport
For Use With
Automatic Levels And Lasers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DW0736
Zoro #
G0314246
UPC #
028877333441
Country of Origin
India
Dimensions
Thread Size
5/8-11
Overall Height - Minimum
3 1/2 ft
Overall Height - Maximum
5 11/16 ft
Mounting Thread Size
5/8"-11
Overall Width
8 1/4 in
Details
Item
Laser Level Tripod
Type
Flat Head, 42 to 68 in Height
Construction
Aluminum
Characteristics
Built-in Strap For Easy Transport
For Use With
Automatic Levels And Lasers
Head Style
Flat
Material
Aluminum
Compatible with Level Type
Laser Levels
Description
The DW0736 Construction Tripod has a lightweight, durable aluminum construction and is easy to transport. Features flat head design, and pointed steel feet are stable on any terrain.
- • Industry standard 5/8"x11 mounting threads with flat head design
- • Quick-release legs for fast and easy set-up
- • Height 68" opened, 42" closed
Designed for:
- • (1) Tripod
Additional Features:
- • Lightweight, durable, aluminum construction
- • Pointed steel feet are stable on any terrain
- • Built-in strap for easy transport
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.