Zoro Homepage

Contract Trip, For DCN890

  • Mfr # DCN8904

  • Zoro # G916213157


product price: $66.15
/ea

Key Features

Features
Ideal for Drywall Trade and Other Single Shot Applications, Tool-Free Installation
For Use With
DCN890
Product Type
Standard Contact Trip
Includes
Standard Contact Trip for DCN890
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCN8904
Zoro #
G916213157
UPC #
885911535557
Country of Origin
Czechia

Details

Features
Ideal for Drywall Trade and Other Single Shot Applications, Tool-Free Installation
For Use With
DCN890
Item
Contract Trip
Product Type
Standard Contact Trip
Includes
Standard Contact Trip for DCN890
Number of Pieces
1
Compatible Product Type
DCN890

Description

Contract Trip, For Use With DCN890, Number of Pieces 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.