Zoro Homepage

Cord Protector

  • Mfr # 330005-11

  • Zoro # G2532875


product price: $3.75
/ea
Sold in multiples of 3 for $11.25

Key Features

For Use With Mfr. Model Number
D28474W TYPE 1, D28474W TYPE 2, D28474W TYPE 3, D28493G TYPE 1, D28493N TYPE 1, D28493N TYPE 2, D28493N TYPE 3, D28494G TYPE 1, D28494N TYPE 1, D28494N TYPE 2, D28494N TYPE 3, D28494S TYPE 1, D28494S TYPE 2, D28494S TYPE 3, D28497 TYPE 1, D28497 TYPE 2, D28499X TYPE 1, D28499X TYPE 2, D28754 TYPE 1, D28754 TYPE 2, DWE4517 TYPE 3, DWE4517 TYPE 5, DWE4519 TYPE 4, DWE4519 TYPE 5, DWE4557 TYPE 1, DWE4559CN TYPE 1, DWE4559N TYPE 1, DWE4597 TYPE 1, DWE4597N TYPE 1, DWE4599N TYPE 1
Fits Brand
DEWALT(R)
For Use With
Angle Grinders
Compatible with Manufacturer Part Number
D28474W TYPE 1, D28474W TYPE 2, D28474W TYPE 3, D28493G TYPE 1, D28493N TYPE 1, D28493N TYPE 2, D28493N TYPE 3, D28494G TYPE 1, D28494N TYPE 1, D28494N TYPE 2, D28494N TYPE 3, D28494S TYPE 1, D28494S TYPE 2, D28494S TYPE 3, D28497 TYPE 1, D28497 TYPE 2, D28499X TYPE 1, D28499X TYPE 2, D28754 TYPE 1, D28754 TYPE 2, DWE4517 TYPE 3, DWE4517 TYPE 5, DWE4519 TYPE 4, DWE4519 TYPE 5, DWE4557 TYPE 1, DWE4559CN TYPE 1, DWE4559N TYPE 1, DWE4597 TYPE 1, DWE4597N TYPE 1, DWE4599N TYPE 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
330005-11
Zoro #
G2532875
UPC #
-
Country of Origin
India

Details

Item
Cord Protector
For Use With Mfr. Model Number
D28474W TYPE 1, D28474W TYPE 2, D28474W TYPE 3, D28493G TYPE 1, D28493N TYPE 1, D28493N TYPE 2, D28493N TYPE 3, D28494G TYPE 1, D28494N TYPE 1, D28494N TYPE 2, D28494N TYPE 3, D28494S TYPE 1, D28494S TYPE 2, D28494S TYPE 3, D28497 TYPE 1, D28497 TYPE 2, D28499X TYPE 1, D28499X TYPE 2, D28754 TYPE 1, D28754 TYPE 2, DWE4517 TYPE 3, DWE4517 TYPE 5, DWE4519 TYPE 4, DWE4519 TYPE 5, DWE4557 TYPE 1, DWE4559CN TYPE 1, DWE4559N TYPE 1, DWE4597 TYPE 1, DWE4597N TYPE 1, DWE4599N TYPE 1
Fits Brand
DEWALT(R)
For Use With
Angle Grinders
Compatible with Manufacturer Part Number
D28474W TYPE 1, D28474W TYPE 2, D28474W TYPE 3, D28493G TYPE 1, D28493N TYPE 1, D28493N TYPE 2, D28493N TYPE 3, D28494G TYPE 1, D28494N TYPE 1, D28494N TYPE 2, D28494N TYPE 3, D28494S TYPE 1, D28494S TYPE 2, D28494S TYPE 3, D28497 TYPE 1, D28497 TYPE 2, D28499X TYPE 1, D28499X TYPE 2, D28754 TYPE 1, D28754 TYPE 2, DWE4517 TYPE 3, DWE4517 TYPE 5, DWE4519 TYPE 4, DWE4519 TYPE 5, DWE4557 TYPE 1, DWE4559CN TYPE 1, DWE4559N TYPE 1, DWE4597 TYPE 1, DWE4597N TYPE 1, DWE4599N TYPE 1

Description

Cord Protector, For Use With Angle Grinders

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.