Corded, Miter Saw Max Blade Speed: 3,800 RPM 5/8 in, 1 in Arbor Size (Discontinued)
- Mfr # DW716XPS
- Zoro # G0316709
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DW716XPS
Zoro #
G0316709
UPC #
885911394918
Country of Origin
Taiwan, Province of China
Dimensions
Blade Dia.
12 in
Arbor Size
5/8 in, 1 in
Max. Cut Width @ 0 Deg. Miter
7 7/8 in
Max. Cut Depth @ 0 Deg. Bevel
6 1/2 in
Max. Cut Width @ 45 Deg. Miter
5 5/8 in
Cord Length
6 ft
Max. Cut Depth @ 45 Deg. Bevel
4 1/2 in
Description
Miter Saw, Power Source Corded, Blade Dia. 12 in, Max. Blade Speed 3,800 RPM, Current 15 A, Arbor Size 5/8 in, 1 in, Arbor Shape Round, Bevel Angle Range 48 Degrees Left to 48 Degrees Right, Bevel Stops 0 Degrees , 33.9 Degrees , 45 Degrees , 48 Degrees , Max. Cut Depth @ 0 Deg. Bevel 6 1/2 in, Max. Cut Depth @ 45 Deg. Bevel 4 1/2 in, Miter Angle Range 50 Degrees Left to 50 Degrees Right, Max. Cut Width @ 0 Deg. Miter 7 7/8 in, Max. Cut Width @ 45 Deg. Miter 5 5/8 in, Sliding Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.