Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FLEXVOLT 60V MAX Angle Grinder, Brushless Cordless, 7 in, KICKBACK BRAKE, TOOL CONNECT Chip-Ready

  • Mfr # DCG440B

  • Zoro # G203458285


product price: $299.00
/ea
Free Shipping & Returns

Key Features

Switch Type
Trigger
Voltage
60V DC
Includes
Guard Side Handle, Hex Key
Material Application
Concrete, Steel
Safety Features
Adjustable Guard, Anti-Kickback Clutch, Anti-Restart, Brake, Lock-Off Switch, Tether Capable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCG440B
Zoro #
G203458285
UPC #
885911725606
Country of Origin
China

Dimensions

Spindle Thread Size
5/8 in-11
Overall Length
17 1/2 in
Wheel Diameter
7 in

Details

Item
Angle Grinder
Switch Type
Trigger
Voltage
60V DC
Includes
Guard Side Handle, Hex Key
Material Application
Concrete, Steel
Safety Features
Adjustable Guard, Anti-Kickback Clutch, Anti-Restart, Brake, Lock-Off Switch, Tether Capable
Application
Cutting, Cutting Bolts and Fast, General Cutting and Grinding, Material Removal (Beveling Pipe, Weld Bead Blending and Weld Hot Pass Cleaning, Large Structural Grinding for Clean-Up or Beveling), Repair Tasks In Petro Chemical Plants, Surface Conditioning
Accessory Free Tool Change
No
Case Included
No
Brushless Motor
Yes
Switch Function
Trigger, without Lock-On
Wireless Tool Tracking
No
Dust Management
Dust Guard, Dust Shroud
Wireless Tracking System
Tool Connect(TM)
For Wheel Type
Type 1, Type 27, Type 41
Power Source
Cordless
Guard Material
Steel
Anti-Vibration Technology
No
Brake Type
Electronic
Cordless Tool Kit Contents
(1) Bare Tool
Features
Electronic Clutch, Overload Protection
Guard Adjustment
Tooled Adjustable
Head Type
Standard Head
Charger Included
No
Series
FLEXVOLT(R)
Tool Weight
6 lb
Anti-Restart Technology
Yes
Grip Material
Plastic
Grip Style
Rat Tail
Switch Location
Bottom
Lock-On Switch
No
Lock-Off Switch
Yes
Battery Series
FLEXVOLT(R)
Max. Speed
6,500 RPM
Electrical Protection
Overload Protection
Dust Sealed Switch
Yes
Built-In Light
No
Shop By
New Products

Description

Complete a variety metal and concrete cutting applications with the 60V MAX* Brushless Cordless 7 in. Grinder with KICKBACK BRAKETM. This grinder produces up to 30% more torque than the DCG418 60V MAX* Grinder** and up to 2,300 UWO. Power through heavy-duty jobs with a no-load speed of up to 6,500 rpm. As a part of the PERFORM & PROTECTTM lineup of products, this tool is equipped with the KICKBACK BRAKETM feature that engages when a stall, bind-up, or pinch is detected to quickly shut down the tool. Battery & Charger Sold Separately


  • • Up To 30% More Torque** - When compared to DCG418 using DCB609

  • • Built For Safety With E-CLUTCH® - That immediately shuts down the motor when a pinch/stall is detected

  • • KICKBACK BRAKETM - Engages with maximum force to quickly stop the wheel and shut off the grinder when bind-up occurs

Designed for:


  • • Surface Grinding Metal / Concrete

  • • (1) DW4547 7 in. x 1/4 in. Grinding wheel

  • • * Maximum initial battery voltage (measured without a workload) is 20 and 60 volts. Nominal voltage is 18 and 54.

Additional Features:


  • • Brake - Instant brake engagement when trigger is released

  • • Versatile Pipeline Grip Gearcase Cover - Use as a gripping surface for pipeline grinding and wire brushing where the edge of the wheel grinds and cleans when precise control is needed for accuracy

  • • Convenient Jobsite Asset Management - Accepts Tool ConnectTM chip DCE042 and connects with Tool ConnectTM Site Manager app (DCE042 sold separately)

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.