Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Band file, 20V, 18 in, 3 lb

  • Mfr # DCM200B

  • Zoro # G110947407


product price: $310.99
/ea
Free Shipping & Returns

Key Features

Includes
80 Grit 18in. (457mm) Sanding Belts, DCM200 20V MAX* XR 18in. Bandfile
Handle Material
PA6GF30
Cordless Tool Kit Contents
(1) Bare Tool
Arm Rotation
104 Degrees
Motor Type
Brushless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCM200B
Zoro #
G110947407
UPC #
885911898812
Country of Origin
China

Dimensions

Belt Length
18 in
Tool Height
5 in
Dust Collection Port Size
35 mm
Tool Length
16 in
Belt Width
1/2 in
Tool Width
10 in

Details

Item
Cordless Band File
Includes
80 Grit 18in. (457mm) Sanding Belts, DCM200 20V MAX* XR 18in. Bandfile
Handle Material
PA6GF30
Cordless Tool Kit Contents
(1) Bare Tool
Arm Rotation
104 Degrees
Motor Type
Brushless
Tool Series
20V MAX* XR(R)
Battery Platform
20V MAX
Number of Batteries Included
0
Tool Weight
3 lb
Maximum Motor Speed
26,938 RPM
Bare Tool/Battery Included
Bare Tool
Series
XR Series
Power Source
Cordless
Number of Chargers Included
0
Arm Type
Pivoting
Belt Orientation
Horizontal
Included Charger
No
Belt Speed
5,600 SFPM

Description

Cordless Band File, Product Type Band File, Belt Width 1/2 in, Belt Length 18 in, Arm Type Pivoting, Arm Rotation 104 Degrees , Belt Orientation Horizontal, Speed Settings Variable, Belt Speed 5,600 SFPM, Power Source Cordless, Voltage 20 V, Bare Tool/Battery Included Bare Tool, Number of Batteries Included 0, Battery Platform 20V MAX, Battery Capacity Not Applicable, Number of Speeds Not Applicable, Motor Type Brushless, Battery Model Number Not Applicable, Number of Chargers Included 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.