Cordless Band file, 20V, 18 in, 3 lb

  • Mfr # DCM200B/DCB206
  • Zoro # G923367157
product price: 
$
744.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Belt Speed
5,600 SFPM
Belt Length
18 in
Arm Type
Pivoting
Tool Length
16 in
Handle Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCM200B/DCB206
Zoro #
G923367157
UPC #
-
Country of Origin
Multiple

Dimensions

Belt Length
18 in
Tool Length
16 in
Tool Width
10 in
Belt Width
1/2 in
Tool Height
5 in

Details

Belt Speed
5,600 SFPM
Arm Type
Pivoting
Handle Material
Plastic
Battery Model Number
DCB206
Number of Chargers Included
0
Bare Tool/Battery Included
Battery Included
Includes
(1) DCB206, (1) DCM200 20V MAX* XR 18 in Bandfile, (2) 80 Grit 18 in Sanding Belts
Power Source
Cordless
Tool Series
20V MAX*
Item
Band File
Series
20V MAX*
Number of Batteries Included
1
Battery Platform
20V MAX
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery
Arm Rotation
104 Degrees
Belt Orientation
Horizontal
Tool Weight
3 lb
Included Charger
No
Motor Type
Brushless
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Band File, Product Type Cordless Band File, Belt Width 1/2 in, Belt Length 18 in, Arm Type Pivoting, Arm Rotation 104 Degrees , Belt Orientation Horizontal, Speed Settings Variable, Belt Speed 5,600 SFPM, Power Source Cordless, Voltage 20 V, Bare Tool/Battery Included Battery Included, Number of Batteries Included 1, Battery Platform 20V MAX, Battery Capacity 6.0 AH, Number of Speeds Not Applicable, Motor Type Brushless, Battery Model Number DCB206, Number of Chargers Included 0

Ratings & reviews