Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Band Saw Bonus Battery

  • Mfr # DCS375B/DCB124

  • Zoro # G306430591


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Blade Length
27 in
Tool Length
27 in
Tool Weight
6 lb
Includes
14/18 TPI Blade, Blade Tracking Wrench, DCS375 12V MAX Bandsaw, DCB124
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS375B/DCB124
Zoro #
G306430591
UPC #
-
Country of Origin
China

Dimensions

Blade Length
27 in
Tool Length
27 in
Overall Length
27 in
Cutting Diameter - Maximum
1 3/4 in

Details

Voltage
12 V DC
Item
Band Saw
Tool Weight
6 lb
Includes
14/18 TPI Blade, Blade Tracking Wrench, DCS375 12V MAX Bandsaw, DCB124
Drive Type
Direct Drive
Battery Capacity
3.0 AH
Handle Type
D-Ring
Standards
UL
Battery Pack Replacement
DCB124
Round Cutting Capacity
1 3/4 in
Battery Series
12V MAX*
Brushless Motor
Yes
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery
Number of Batteries Included
1
Power Source
Cordless
Battery Model No.
DCB124
Number of Speed Settings
Variable
Charger Included
No
Rectangular Cutting Capacity
1 3/4 in
Dual Trigger
No
SFPM Range
0-380
Battery Manufacturing Model Number
DCB124
Cutting Speed - Minimum
0 SFPM
Includes Dual Trigger
Dual Trigger Not Included
Motor Type
Brushless
Cutting Speed - Maximum
380 SFPM
Includes Battery
Battery Included

Description

Band Saw, Voltage 12 V DC, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Blade Length 27 in, Round Cutting Capacity 1 3/4 in, Rectangular Cutting Capacity 1 3/4 in, Number of Speed Settings Variable, Dual Trigger No, Charger Included No, Brushless Motor Yes, Number of Batteries Included 1, Battery Capacity 3.0 AH, Battery Pack Replacement DCB124, Battery Series 12V MAX*, SFPM Range 0-380, Drive Type Direct Drive, Handle Type D-Ring, Tool Length 27 in, Tool Weight 6 lb, Cordless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.