
Cordless Battery-Powered Hedge Trimmer, Double-Sided 26 in L Blade, 60 V Electric
Mfr # DCHT870B
Zoro # G610565804
product price: $249.00
/ea
Free Shipping & Returns
Key Features
Blade Type
Double-Sided
Bar Length
26 in
Engine
60 V Electric
Max. Cutting Dia.
1 1/4 in
Power Source
Cordless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DCHT870B
Zoro #
G610565804
UPC #
885911755405
Country of Origin
Mexico
Dimensions
Bar Length
26 in
Max. Cutting Dia.
1 1/4 in
Blade Length
26 in
Cutting Width
1 1/4 in
Details
Blade Type
Double-Sided
Engine
60 V Electric
Item
Battery-Powered Hedge Trimmer
Power Source
Cordless
Engine Displacement
Not Gas Powered
Motor Type
Brushless
Bare Tool/Battery Included
Bare Tool
Tool Weight
8.7 lb
Battery Platform
FLEXVOLT(R)
Tool Series
60V MAX Series
Voltage
60 V
Product Type
Hedge Trimmer
Description
Battery-Powered Hedge Trimmer, Power Source Cordless, Cutting Width 1 1/4 in, Blade Length 26 in, Blade Type Double-Sided, Battery Platform FLEXVOLT(R), Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Motor Type Brushless, Equivalent Gas Engine Displacement Not Applicable, Sound Level Not Applicable, Tool Series 60V MAX Series, Bare Tool/Battery Included Bare Tool, Voltage 60 V, Battery Capacity Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.