Zoro Homepage

Cordless Belt Sander, 1,050 fpm, 20 V, 3" W

  • Mfr # DCW220B/DCB205

  • Zoro # G216287032


product price: $685.99
/ea
Free Shipping & Returns

Key Features

Includes
80 Grit Sandpaper, Dust bag, Dust port swivel
Tool Weight
8 lb
Tool Length
13 3/8 in
Bare Tool/Battery Included
Battery Included
Number of Abrasives Included
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCW220B/DCB205
Zoro #
G216287032
UPC #
-
Country of Origin
Multiple

Dimensions

Tool Length
13 3/8 in
Tool Height
9 in
Tool Width
6 5/8 in
Dust Collection Port Size
1 3/8 in
Belt Width
3 in
Belt Length
21 in

Details

Includes
80 Grit Sandpaper, Dust bag, Dust port swivel
Tool Weight
8 lb
Item
Belt Sander Kit
Bare Tool/Battery Included
Battery Included
Number of Abrasives Included
1
Belt Orientation
Vertical
Motor Type
Brushless
Dust Collection Type Included
Dust Bag
Handle Material
Plastic
Belt Speed
1,050 SFPM
Included Charger
No
Number of Speeds
25
Switch Type
Lock On
Tool Series
20V MAX* XR(R)
Minimum Feed Speed
650 fpm
Battery Platform
20V MAX*
Arm Type
Fixed
Cordless Tool Kit Contents
(1) Battery
Number of Batteries Included
1
Battery Model Number
DCB205
Number of Chargers Included
0
Power Source
Cordless

Description

Belt Sander Kit, Product Type Belt Sander, Belt Width 3 in, Belt Length 21 in, Speed Settings Variable, Belt Speed 1,050 SFPM, Power Source Cordless, Voltage 20 V DC, Bare Tool/Battery Included Battery Included, Battery Platform 20V MAX*, Number of Batteries Included 1, Battery Capacity (1) 5.0 Ah, Dust Collection Type Included Dust Bag, Dust Collection Port Size 1 3/8 in, Number of Speeds 25, Motor Type Brushless, Battery Model Number DCB205, Number of Chargers Included 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.