Zoro Homepage

Cordless Belt Sander 20V, 1,050 fpm

  • Mfr # DCW220B/DCBP034-2

  • Zoro # G614603779


original price: $677.99
41% off
new price: $394.99
/ea
Free Shipping & Returns

Key Features

Series
20V MAX*
Belt Orientation
Horizontal
Tool Series
20V MAX*
Includes
(2) DCBP034, 80 Grit Sandpaper, DeWalt Dust Bag, Dust Port Swivel, Tool
Number of Batteries Included
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCW220B/DCBP034-2
Zoro #
G614603779
UPC #
-
Country of Origin
China

Dimensions

Tool Height
9 in
Dust Collection Port Size
1 3/8 in
Belt Length
21 in
Belt Width
3 in
Tool Length
13 3/8 in
Tool Width
6 5/8 in

Description

Cordless Belt Sander Kit, Product Type Cordless Belt Sander, Belt Width 3 in, Belt Length 21 in, Speed Settings Variable, Belt Speed 1,050 SFPM, Power Source Cordless, Voltage 20 V, Bare Tool/Battery Included Battery Included, Battery Platform POWERSTACK, Number of Batteries Included 2, Battery Capacity (2) 1.7 Ah, Dust Collection Type Included Dust Bag, Dust Collection Port Size 1 3/8 in, Number of Speeds 25, Motor Type Brushless, Battery Model Number DCBP034, Number of Chargers Included 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.