Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Belt Sander 20V, w/Bonus Battery

  • Mfr # DCW220B/DCBP520

  • Zoro # G011769214


product price: $579.99
/ea
Free Shipping & Returns

Key Features

Includes
80 Grit Sandpaper, DCBP520, Dust Bag, Dust Port Swivel, Sander
Number of Abrasives Included
1
Battery Model Number
DCBP520
Tool Width
6 5/8 in
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCW220B/DCBP520
Zoro #
G011769214
UPC #
-
Country of Origin
China

Dimensions

Tool Width
6 5/8 in
Belt Width
3 in
Tool Length
13 3/8 in
Tool Height
9 in
Belt Length
21 in
Dust Collection Port Size
1 3/8 in

Details

Item
Cordless Belt Sander
Includes
80 Grit Sandpaper, DCBP520, Dust Bag, Dust Port Swivel, Sander
Number of Abrasives Included
1
Battery Model Number
DCBP520
Handle Material
Plastic
Number of Speeds
25
Dust Collection Type Included
Dust Bag
Battery Platform
20V MAX
Number of Batteries Included
1
Tool Series
20V MAX XR Series
Number of Chargers Included
0
Power Source
Cordless
Tool Weight
8 lb
Included Charger
No
Belt Orientation
Horizontal
Bare Tool/Battery Included
Battery Included
Belt Speed
1,050 SFPM
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery
Motor Type
Brushless

Description

Cordless Belt Sander, Product Type Belt Sander, Belt Width 3 in, Belt Length 21 in, Speed Settings Variable, Belt Speed 1,050 SFPM, Power Source Cordless, Voltage 20 V, Bare Tool/Battery Included Battery Included, Battery Platform 20V MAX, Number of Batteries Included 1, Battery Capacity (1) 5.0 Ah, Dust Collection Type Included Dust Bag, Dust Collection Port Size 1 3/8 in, Number of Speeds 25, Motor Type Brushless, Battery Model Number DCBP520, Number of Chargers Included 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.