Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Cable Cutter, 20 V DC, Includes Batteries

  • Mfr # DCE158D1/DCB205

  • Zoro # G010534684


original price: $1,147.99
8% off
new price: $1,052.99
/ea
Free Shipping & Returns

Key Features

Cordless Tools Included
Cable Cutter
Voltage
20 V DC
Number of Tools
1
Series
20V MAX XR(R)
Number of Batteries Included
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCE158D1/DCB205
Zoro #
G010534684
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Compatible Wire/Cable Diameter
1/4 in

Details

Item
Cordless Cable Cutter w/ BONUS BATTERY
Cordless Tools Included
Cable Cutter
Voltage
20 V DC
Number of Tools
1
Series
20V MAX XR(R)
Number of Batteries Included
2
Power Source
Cordless
Wireless Tool Tracking
No
Battery Series
20V MAX XR(R)
Charger
DCB107
Battery Capacity
2.0 Ah, 5.0 Ah
Battery Included
DCB203, DCB205
Charger Included
Yes
Handle Type
Pistol Grip
Case Included
Kit Bag
Includes
(1) DCB107 Charger, (1) DCE158 Wire Mesh Cable Tray Cutter, (1) Hex Wrench, (1) Kit Bag, (1) Set of Cutting Blades (Installed), Cable Cutter, (1) DCB205, (1) 2.0 Ah DCB203 20V MAX Premium Battery
Cordless Tool Kit Contents
(1) Bare Tool, (2) Batteries, (1) Charger
Battery Model No.
DCB203, DCB205
Battery Model Number
DCB203, DCB205
Battery Platform
20V MAX*
Compatible Battery Manufacturer Part Number
DCB203, DCB205
Cutting Capacities
1/4 in Carbon Steel Wire Mesh Cable, 1/4 in Stainless Steel Wire Mesh Cable
Includes Batteries
Yes
Compatible Wire/Cable Type
Wire Mesh Cable
Head Rotation
360 Degrees
Compatible Charger Manufacturer Part Number
DCB107
Cutting Head Type
C-Head
Charger Model Number
DCB107

Description

Cordless Cable Cutter w/ BONUS BATTERY, Battery Platform 20V MAX*, Product Type Cable Tray Cutter, Cutting Capacities 1/4 in Carbon Steel Wire Mesh Cable, 1/4 in Stainless Steel Wire Mesh Cable, Handle Type Pistol Grip, Cutting Head Type C-Head, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, (1) Charger, Battery Capacity 2 Ah, 5 Ah, Includes Batteries Yes, Voltage 20 V DC, Battery Model Number DCB203, DCB205, Charger Model Number DCB107

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.