Zoro Homepage

Cordless Cable Cutter, 20V DC, 2 Ah

  • Mfr # DCE158D1

  • Zoro # G106151696


product price: $899.00
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Battery Capacity
2.0 Ah
Features
Built to Minimize Burrs, Reduce the Need for Filing with a Specialized Head Design
Includes
(1) 2.0 Ah DCB203 20V MAX Premium Battery, (1) DCB107 Charger, (1) DCE158 Wire Mesh Cable Tray Cutter, (1) Hex Wrench, (1) Kit Bag, (1) Set of Cutting Blades (Installed)
Battery Pack Replacement
21RV46
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCE158D1
Zoro #
G106151696
UPC #
885911782630
Country of Origin
China

Details

Item
Cordless Cable Cutter
Voltage
20 V DC
Battery Capacity
2.0 Ah
Features
Built to Minimize Burrs, Reduce the Need for Filing with a Specialized Head Design
Includes
(1) 2.0 Ah DCB203 20V MAX Premium Battery, (1) DCB107 Charger, (1) DCE158 Wire Mesh Cable Tray Cutter, (1) Hex Wrench, (1) Kit Bag, (1) Set of Cutting Blades (Installed)
Battery Pack Replacement
21RV46
Corded/Cordless
Cordless
Included Charger
DCB107
Charger Replacement
Mfr. No. DCB107
Battery Included
DCB203
Battery Platform
20V MAX
Battery Model Number
21RV46
Charger Model Number
DCB107
Cutting Capacities
6 mm Carbon Steel and Stainless Steel Wire
Included Charger Part Number
DCB107
Power Source
Cordless
Includes Batteries
Yes
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Included Battery Part Number
21RV46

Description

Make consistent clean cuts with the powerful 20V MAX* XR® Brushless Wire Mesh Cable Tray Cutter. This high-performance power tool was designed to quickly cut up to 6mm carbon steel and stainless steel wire, reducing burrs and the need for filing with blunted cuts. The tool"s compact, right angle design allows you to work in tight spaces and in multiple orientations using the 360° rotatable head with 4 detent positions. Stay productive with this durable solution for wire mesh basket cable tray cutting.


  • • Cut carbon and stainless steel wire mesh cable tray up to 1/4" (6mm)

  • • Built to minimize burrs and reduce the need for filing with a specialized head design

  • • High ease of use with automatic shutoff after each cycle to ensure cutting dies are fully open and ready for the next cut

Designed for:


  • • Cutting Wire Mesh Cable Tray

  • • (1) DCE158 Wire Mesh Cable Tray Cutter

  • • * Maximum initial battery voltage (measured without a workload) is 20 volts. Nominal voltage is 18.

Additional Features:


  • • Use in tight spaces at multiple angles: 360° Rotatable head with 4 detent positions and a compact, easily maneuverable design

  • • Lanyard ready® for working at height (lanyard sold separately)

  • • Asset management on the jobsite: Chip pocket accepts Tool ConnectTM Chip DCE042 and connects with Tool ConnectTM Site Manager app for seamless worksite organization (DCE042 sold separately)

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.