Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Dewalt 40V MAX* XR(R) 16" CORDLESS CHAINSAW (7.5Ah) DCCS690X1

40V MAX* XR(R) 16" CORDLESS CHAINSAW (7.5Ah) (Discontinued)

  • Mfr # DCCS690X1
  • Zoro # G2050909
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCCS690X1
Zoro #
G2050909
UPC #
885911513340
Country of Origin
China

Dimensions

Bar Length
16"

Details

Fuel Type
Battery Powered
Item
Cordless Chain Saw
Battery Type
Lithium-ion
Battery Amperage
7.5Ah
Chain Oiler
Automatic
Charge Time
3 hr
Replacement Chain
Mfr. No. DWO1DT616
Includes
Battery, Charger, Bar Sheath
Anti Vibration Handle
No
Battery Voltage
40V

Description

Cordless Chain Saw, Bar Length 16 In., Chain Oiler Automatic, Replacement Chain Mfr. No. DWO1DT616

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.