
Cordless Circ Saw Kit, 5-1/2 in Blade Dia
Mfr # DCS373P2/DCB205
Zoro # G6337613
product price: $631.99
/ea
Free Shipping & Returns
Key Features
Voltage
20 V DC
Blade Dia.
5 1/2 in
Includes
(3) Batteries, Saw Blade, Tool Bag
Features
Sight-Line and Trade
Blade Side
Left
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCS373P2/DCB205
Zoro #
G6337613
UPC #
-
Country of Origin
Multiple
Dimensions
Blade Dia.
5 1/2 in
Max. Cutting Depth @ 0 Deg.
1 11/16 in
Overall Length
13 in
Arbor Size
3/4 in
Cutting Depth @ 90 Degrees
1-11/16"
Tool Length
13 in
Adjustable Cutting Depth
Adjustable Cutting Depth
Cutting Depth at 0 Degrees - Maximum
1 11/16 in
Blade Diameter
5 1/2 in
Description
Circular Saw Kit, Power Source Cordless, Series 20V MAX, Primary Saw Application General Purpose, Blade Dia. 5 1/2 in, Max. Blade Speed 3,700 RPM, Arbor Size 3/4 in, Arbor Shape Round, Blade Side Left, Drive Type Direct Drive, Shoe Material Steel, Adjustable Cutting Depth Adjustable Cutting Depth, Bevel Angle Range 0 Degrees , Max. Cutting Depth @ 0 Deg. 1 11/16 in, Variable Speed Yes, Tool Length 13 in, Tool Weight 8.37 lb, Wireless Tool Tracking No, Brushless Motor Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.