Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Circular Saw 20V, 4-1/2"dia.Blad

  • Mfr # DCS571B/DCBP034-2

  • Zoro # G414603788


product price: $598.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Blade Dia.
4 1/2 in
Features
Brushless Motor, Hang Hook, On-Board Blade Key Storage, Removable Auxiliary Handle
Blade Side
Left
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS571B/DCBP034-2
Zoro #
G414603788
UPC #
-
Country of Origin
China

Dimensions

Blade Dia.
4 1/2 in
Max. Cutting Depth @ 0 Deg.
1 9/16 in
Cutting Depth at 0 Degrees - Maximum
1 9/16 in
Blade Diameter
4 1/2 in

Details

Item
Circular Saw Kit
Voltage
20 V DC
Includes
(2) Batteries, Blade Change Key, Dust Port Adaptor, Rip Fence, Wood Cutting Blade
Features
Brushless Motor, Hang Hook, On-Board Blade Key Storage, Removable Auxiliary Handle
Blade Side
Left
Power Source
Cordless
Bevel Angle Range
0 Degrees to 45 Degrees Left
Tool Weight
5.5 lb
Arbor Shape
Round
Shoe Material
Aluminum
Speed Control
Variable
Battery Series
20V MAX* XR(R)
Battery Capacity
1.7 Ah
Number of Batteries Included
2
Case Included
No
Chip Catcher
No
Variable Speed
Yes
Brushless Motor
Yes
Battery Model No.
DCBP034
Wireless Tool Tracking
No
Charger Included
No
Standards
UL
Cordless Tool Kit Contents
(1) Bare Tool, (2) Batteries
Cordless Tool Battery Type
Li-Ion
Includes Case
Case Not Included
Battery Chemistry
Li-Ion
Bevel Angle - Maximum
45 Degrees
Includes Battery
Battery Included
Battery Manufacturing Model Number
DCBP034
Bevel Angle - Minimum
0 Degrees
Includes Chip Catcher
Chip Catcher Not Included
Motor Type
Brushless

Description

Circular Saw Kit, Power Source Cordless, Blade Dia. 4 1/2 in, Arbor Shape Round, Blade Side Left, Shoe Material Aluminum, Chip Catcher No, Bevel Angle Range 0 Degrees to 45 Degrees Left, Max. Cutting Depth @ 0 Deg. 1 9/16 in, Variable Speed Yes, Tool Weight 5.5 lb, Wireless Tool Tracking No, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, Voltage 20 V DC, Battery Series 20V MAX* XR(R), Number of Batteries Included 2, Battery Capacity 1.7 Ah

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.