Shop DEWALT

Cordless Circular Saw, 4-1/2" dia. Blade

  • Mfr # DCS571B/DCBP034C
  • Zoro # G712839575

product price: 
$
494.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
20 V DC
Blade Dia.
4 1/2 in
Includes
(1) Blade, (1) DCB112 12V/20V MAX Charger, (1) DCBP034 20V MAX DEWALT POWERSTACK(TM) Compact Battery, (1) DCS571 20V MAX Brushless 4-1/2 in Circular Saw, (1) Rip Fence, Dust Port Adaptor
Features
Cut 2X Material at 90 Degrees and 1X Material at 45 Degrees, Elongated Handle
Blade Side
Left
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DCS571B/DCBP034C
Zoro #
G712839575
UPC #
-
Country of Origin
China
Item
Circular Saw
Voltage
20 V DC
Includes
(1) Blade, (1) DCB112 12V/20V MAX Charger, (1) DCBP034 20V MAX DEWALT POWERSTACK(TM) Compact Battery, (1) DCS571 20V MAX Brushless 4-1/2 in Circular Saw, (1) Rip Fence, Dust Port Adaptor
Features
Cut 2X Material at 90 Degrees and 1X Material at 45 Degrees, Elongated Handle
Blade Side
Left
Power Source
Cordless
Bevel Angle Range
0 Degrees to 45 Degrees
Tool Weight
5.5 lb
Battery Series
20V MAX* XR(R)
Chip Catcher
No
Case Included
No
Standards
UL Listed
Charger Included
Yes
Series
ATOMIC
Cordless Tool Kit Contents
(1) Blade, (1) DCB112 12V/20V MAX Charger, (1) DCBP034 20V MAX DEWALT POWERSTACK(TM) Compact Battery, (1) DCS571 20V MAX Brushless 4-1/2 in Circular Saw, (1) Rip Fence, Dust Port Adaptor
Drive Type
Standard
Arbor Shape
Round
Max. Blade Speed
4,500 RPM
Cordless Tool Battery Type
Li-Ion
Wireless Tool Tracking
No
Variable Speed
Yes
Charger Model
DCB112
Battery Model No.
DCBP034
Brushless Motor
Yes
Number of Batteries Included
1
Shoe Material
Aluminum
Speed Control
Variable
Battery Capacity
1.7 Ah
Number of Chargers Included
1
Includes Chip Catcher
Chip Catcher Not Included
Charger Manufacturing Model Number
DCB112
Battery Manufacturing Model Number
DCBP034
Motor Type
Brushless
Includes Case
Case Not Included
Blade Speed - Maximum
4,500 RPM
Bevel Angle - Minimum
0 Degrees
Battery Chemistry
Li-Ion
Includes Battery
Battery Included
For Workpiece Material
Wood
Bevel Angle - Maximum
45 Degrees
Power Source - TS Only
Cordless
Power Source - old
Cordless

Dimensions

Blade Dia.
4 1/2 in
Max. Cutting Depth @ 0 Deg.
1 9/16 in
Max. Cutting Depth @ 45 Deg.
1 9/16 in
Overall Length
17 in
Arbor Size
5/8 in
Tool Length
17 in
Adjustable Cutting Depth
Adjustable Cutting Depth
Cutting Depth at 0 Degrees - Maximum
1 9/16 in
Blade Diameter
4 1/2 in
Cutting Depth at 45 Degrees - Maximum
1 9/16 in
Wire Rope Length
17 in
Length
17 in
Fits Chest Size
Cut 2X Material at 90 Degrees and 1X Material at 45 Degrees, Elongated Handle

Description

Circular Saw, Power Source Cordless, Series ATOMIC, Primary Saw Application Ripping OSB to Desired Length; Cross-Cutting 5/4 Deck Board; Cross-Cutting 2x Material at 90 degrees; Cross-Cutting 1x Material such as Base Board and Facia; Plunge Cutting for Register Vent, Blade Dia. 4 1/2 in, Max. Blade Speed 4,500 RPM, Arbor Size 5/8 in, Arbor Shape Round, Blade Side Left, Drive Type Standard, Shoe Material Aluminum, Chip Catcher No, Adjustable Cutting Depth Adjustable Cutting Depth

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.