Zoro Homepage

Cordless Circular Saw Kit, 20.0V

  • Mfr # DCS373B/DCB204

  • Zoro # G2610017


product price: $443.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Blade Dia.
5 1/2 in
Blade Side
Left
Tool Weight
7 lb
Battery Capacity
4 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS373B/DCB204
Zoro #
G2610017
UPC #
885911264921
Country of Origin
Multiple

Dimensions

Blade Dia.
5 1/2 in
Tool Length
13 in
Cutting Depth @ 90 Degrees
1-11/16"
Overall Length
13 in
Blade Diameter
5 1/2 in

Details

Item
Circular Saw Kit
Voltage
20 V DC
Features
Powerful 460 MWO, Bright LED Light
Blade Side
Left
Tool Weight
7 lb
Battery Capacity
4 Ah
Bevel Adjustment
None
No Load RPM
3700
Arbor Hole
20mm
Battery Included
21RV47
Corded/Banded
Cordless
Shoe Material
Steel
Battery Pack Replacement
21RV47
Battery Included / Bare Tool
Battery Included
Cordless Tool Battery Type
Li-Ion
Standards
UL
Corded/Cordless
Cordless
Battery Chemistry
Li-Ion
Includes Battery
Battery Included

Description

Circular Saw Kit, Blade Dia. 5 1/2 in, Blade Side Left, Shoe Material Steel, Tool Length 13 in, Tool Weight 7 lb, Voltage 20 V DC, Battery Capacity 4 Ah, Features Powerful 460 MWO, Bright LED Light, Standards UL

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.