Zoro Homepage

Cordless Circular Saw Kit, 20.0V

  • Mfr # DCS391P1/ DCB205

  • Zoro # G2612823


product price: $513.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Blade Dia.
6 1/2 in
Includes
6-1/2 in Carbide Tipped Blade, Bag, Charger
Features
Rubber Overmolded Grip
Blade Side
Left
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS391P1/ DCB205
Zoro #
G2612823
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
6 1/2 in
Cutting Depth @ 90 Degrees
2-1/4"
Cutting Depth @ 45 Degrees
1-5/8"
Tool Length
15 3/8 in
Overall Length
15 3/8 in
Blade Diameter
6 1/2 in

Description

Circular Saw Kit, Series 20V MAX, Blade Dia. 6 1/2 in, Blade Side Left, Shoe Material Magnesium, Tool Length 15 3/8 in, Tool Weight 8 lb, Voltage 20 V DC, Battery Capacity 5 Ah, Includes 6-1/2 in Carbide Tipped Blade, Bag, Charger, Features Rubber Overmolded Grip, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.