Zoro Homepage

Cordless Circular Saw Kit, 20V Max

  • Mfr # DCS391P1

  • Zoro # G4021516


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Blade Dia.
6 1/2 in
Includes
(1) 20V Max Li-Ion 5.0 Ah Battery Pack, 6-1/2 Circular Saw, 6-1/2 in Carbide Tipped Blade, Fast Charger, Kit Box, Mfr. No. DCB101 in
Features
Optimized Rubber Overmolded Comfort Grip
Blade Side
Left
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS391P1
Zoro #
G4021516
UPC #
885911369107
Country of Origin
Mexico

Dimensions

Blade Dia.
6 1/2 in
Max. Cutting Depth @ 0 Deg.
2 1/4 in
Max. Cutting Depth @ 45 Deg.
1 5/8 in
Tool Length
15 3/8 in
Cutting Depth @ 45 Degrees
1-5/8"
Cutting Depth @ 90 Degrees
2-1/4"
Arbor Size
5/8 in
Adjustable Cutting Depth
Adjustable Cutting Depth
Overall Length
15 3/8 in
Cutting Depth at 45 Degrees - Maximum
1 5/8 in
Cutting Depth at 0 Degrees - Maximum
2 1/4 in
Blade Diameter
6 1/2 in

Details

Item
Circular Saw Kit
Voltage
20 V DC
Includes
(1) 20V Max Li-Ion 5.0 Ah Battery Pack, 6-1/2 Circular Saw, 6-1/2 in Carbide Tipped Blade, Fast Charger, Kit Box, Mfr. No. DCB101 in
Features
Optimized Rubber Overmolded Comfort Grip
Blade Side
Left
Power Source
Cordless
Bevel Angle Range
0 Degrees to 50 Degrees Left
Tool Weight
8 lb
Shoe Material
Magnesium
Corded/Banded
Cordless
Corded/Cordless
Cordless
Standards
Ul Listed
Bevel Adjustment
0 Degrees to 50 Degrees
Battery Included / Bare Tool
Battery Included
Battery Capacity
5 Ah
No Load RPM
5150
Battery Pack Replacement
31AC52
Arbor Hole
5/8"
Battery Included
31AC52
Green Certification or Other Recognition
ENERGY STAR
Cordless Tool Battery Type
Li-Ion
Series
20V MAX
Drive Type
Direct Drive
Brushless Motor
Yes
Battery Series
20V MAX*
Arbor Shape
Round
Max. Blade Speed
5,150 RPM
Number of Batteries Included
1
Wireless Tool Tracking
No
Charger Included
Yes
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Variable Speed
Yes
Speed Control
Variable
Shop By
Hot Buys
Battery Platform
20V MAX*
Battery Manufacturing Model Number
DCB205
Bevel Angle - Minimum
0 Degrees
Number of Chargers Included
1
For Workpiece Material
General Purpose
Bevel Angle - Maximum
50 Degrees
Includes Chip Catcher
Chip Catcher Not Included
Blade Speed - Maximum
5,150 RPM
Motor Type
Brushless
Tool Series
20V MAX*
Battery Type
Tabbed
Includes Battery
Battery Included
Battery Chemistry
Li-Ion

Description

Make demanding cuts with ease using the 20V MAX* 6-1/2 in. Circular Saw. Featuring a 6-1/2 in. carbide-tipped blade powered by a powerful 5,150 rpm motor, this lightweight saw offers a 0o to 50o bevel capacity for maximum versatility. This kit includes a 20V MAX* 5Ah battery and charger for out-of-the-box functionality.


  • • Powerful 5150 rpm motor delivers power and speed to make the most demanding cuts with ease

  • • High strength and lightweight magnesium shoe provides job-site durability for long-term cut accuracy

  • • Optimized rubber overmolded comfort grip delivers optimal balance and control

Designed for:


  • • Cutting various types of wood

  • • (1) DCB205: 20V MAX* XR Premium Li-ion Battery (5.0Ah)

  • • * Maximum initial battery voltage (measured without a workload) is 20 volts. Nominal voltage is 18.

Additional Features:


  • • 0-50° bevel capacity allows for aggressive bevel cuts for a multitude of applications

  • • 6-1/2 in. carbide-tipped blade for cutting 2 times material at 90° and 45° and more cuts per charge

  • • 20V MAX* Li-ion 5.0Ah battery

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.