Zoro Homepage

Cordless Combination Kit, (2) DCB2104

  • Mfr # DCK2101QQ2

  • Zoro # G016244464


product price: $414.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Number of Tools
2
Battery Capacity
(2) DCB2104
Motor Type
Brushless
Battery Series
20V MAX*
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCK2101QQ2
Zoro #
G016244464
UPC #
0885911998512
Country of Origin
Mexico

Details

Voltage
20 V DC
Item
Cordless Combination Kit
Number of Tools
2
Battery Capacity
(2) DCB2104
Motor Type
Brushless
Battery Series
20V MAX*
All Product Types Included
Hammer Drill, Impact Driver
Power Source
Cordless
Tool Series
20V MAX*
Number of Batteries Included
2
Battery Platform
20V MAX*

Description

Tool Combo

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.