Zoro Homepage

Cordless CombInation Kit, 2 Tools, 12V DC

  • Mfr # DCK221F2

  • Zoro # G3998624


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Cordless Tools Included
Drill, Impact Driver
Battery Capacity
(2) 2.0 Ah
Number of Tools
2
Cordless Tool Battery Type
Li-Ion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCK221F2
Zoro #
G3998624
UPC #
885911631990
Country of Origin
China

Dimensions

Drill - Chuck Size
3/8 in
Power Drill - Chuck Size
3/8 in

Details

Voltage
12 V DC
Cordless Tools Included
Drill, Impact Driver
Battery Capacity
(2) 2.0 Ah
Number of Tools
2
Cordless Tool Battery Type
Li-Ion
Includes
(1) Belt Clip
Series
XTREME
No. of Batteries Included
2
Battery Included
Yes
Carrying Case
Contractor Bag
Impact Driver
Mfr. No. DCF801B
Included Charger
Mfr. No. DCB112
Drill
Mfr. No. DCD701B
Charger Replacement
Mfr. No. DCB112
Max. Torque
Not Specified
Corded/Cordless
Cordless
Battery Pack Replacement
Mfr. No. DCB122
Item
Cordless Tool Combination Kit
Charger
Mfr. No. DCB112
Drill - Class
Subcompact Premium
Cordless Tool Kit Contents
(2) Bare Tools, (2) Batteries, (1) Charger
Case Included
Kit Bag
Impact Driver - Torque Range
3,600 in-lb
Battery Model No.
(2) Mfr. No. DCB122
Included Fastening Tools
Impact Driver (3,600 in-lb)
Power Source
Cordless
Battery Series
20V MAX*
Charger Included
Yes
Number of Batteries Included
2
Includes Case
Case Included
Tool Series
12V MAX*
Number of Chargers Included
1
Charger Manufacturing Model Number
DCB1102
Battery Chemistry
Li-Ion
Impact Driver - Maximum Torque
3,600 in-lb
Battery Manufacturing Model Number
DCB122
Battery Platform
12V MAX*
Motor Type
Brushless
All Product Types Included
Drill, Impact Driver

Description

The DEWALT DCK221F2 Cordless Combination Kit includes two sub-compact 12V MAX* tools suitable for use in confined areas: a brushless 3/8 in. drill/driver and a brushless 1/4 in. impact driver. This kit comes with two lithium-ion batteries, a charger, and a contractor bag for portability and storage.


Key Features of the DEWALT DCK221F2 Cordless Combination Kit:

  • Tools Included: Contains both a 3/8 in. drill/driver (DCD701B) and a 1/4 in. impact driver (DCF801B).

  • Brushless Motor: Both tools feature brushless motors intended to support operational efficiency and longevity.

  • Batteries & Charger: Includes two 2.0 Ah Li-Ion batteries (DCB122) and one charger (DCB112).

  • Compact Design: Sub-compact size with a drill measuring approximately 20% shorter than previous DEWALT models, and an impact driver approximately 19% shorter.

  • Drill Features: The drill features two speed settings, fifteen clutch positions, three integrated LED lights, and a ratcheting chuck compatible with multiple bit types.

  • Impact Driver Features: Provides a maximum torque of 3,600 in-lb (as specified by manufacturer) with three selectable mode settings including Precision DriveTM technology for controlled fastening tasks.

  • Cordless Convenience: Operates on the XTREME Series 12V MAX* battery platform for flexibility across compatible tools.

  • Carrying Case Included: Includes a contractor bag intended for storage and transport of kit components.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.