Zoro Homepage

Cordless Combination Kit, 20.0V, 4 Tools

  • Mfr # DCK420D2/DCB203

  • Zoro # G8714840


product price: $659.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Cordless Tools Included
Drill, Impact Driver, Light, Reciprocating Saw
Battery Capacity
2.0 Ah
Number of Tools
4
Cordless Tool Battery Type
Li-Ion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCK420D2/DCB203
Zoro #
G8714840
UPC #
885911333184
Country of Origin
Multiple

Details

Voltage
20 V DC
Cordless Tools Included
Drill, Impact Driver, Light, Reciprocating Saw
Battery Capacity
2.0 Ah
Number of Tools
4
Cordless Tool Battery Type
Li-Ion
Includes
LED Worklight
Series
20V MAX
No. of Batteries Included
3
Battery Included
21RV46
Carrying Case
Contractor Bag
Impact Driver
Mfr. No. DCF885
Included Charger
Mfr. No. DCB112
Drill
58JL53
Reciprocating Saw
Mfr. No. DCS381
Corded/Cordless
Cordless
Light
11A159
Max. Torque
1400 in-lb
Battery Pack Replacement
21RV46
Item
Cordless Combination Kit
Charger
Mfr. No. DCB112
Charger Replacement
Mfr. No. DCB112
All Product Types Included
Drill, Impact Driver, Light, Reciprocating Saw
Charger Manufacturing Model Number
DCB112

Description

Cordless Combination Kit, Cordless Tools Included Drill, Impact Driver, Light, Reciprocating Saw, Voltage 20 V DC, Number of Tools 4, Battery Capacity 2.0 Ah, Includes LED Worklight, Series 20V MAX, Battery Included 21RV46, Charger Mfr. No. DCB112

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.