Zoro Homepage

Cordless Combination Kit, 20.0V, Cordless

  • Mfr # DCK594P2/DCB205-2

  • Zoro # G1937824


product price: $1,226.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Cordless Tools Included
Cordless Flashlight, Hammer Drill, (2) Impact Driver, Reciprocating Saw
Battery Capacity
(4) 5.0 Ah
Cordless Tool Battery Type
Li-Ion
Series
20V MAX*
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCK594P2/DCB205-2
Zoro #
G1937824
UPC #
885911209809
Country of Origin
Multiple

Dimensions

Hammer Drill - Chuck Size
1/2 in
Circular Saw - Blade Dia.
7 1/4 in
Circular Saw - Blade Diameter
7 1/4 in

Details

Voltage
20 V DC
Cordless Tools Included
Cordless Flashlight, Hammer Drill, (2) Impact Driver, Reciprocating Saw
Battery Capacity
(4) 5.0 Ah
Number of Tools
5
Cordless Tool Battery Type
Li-Ion
Includes
(2) Belt Hooks, (1) 360 Degrees Side Handle
Series
20V MAX*
No. of Batteries Included
4
Battery Included
Yes
Carrying Case
Contractor Bag
Corded/Banded
Cordless
Battery Pack Replacement
34CT50
Reciprocating Saw
Mfr. No. DCS367
Charger Replacement
11A157
Max. Torque
1825 in-lb
Light
Mfr. No. DCL040
Charger
(1) 11A157
Corded/Cordless
Cordless
Impact Driver
Mfr. No. DCF887
Item
Cordless Combination Kit
Circular Saw
Mfr. No. DCS570
Included Charger
11A157
Hammer Drill
Mfr. No. DCD996B
Impact Wrench
Mfr. No. DCF887B
Battery Series
20V MAX* XR(R)
Reciprocating Saw - Tool Style
Full-Size
Power Source
Cordless
Light - Type
Flashlight
Included Saws & Grinders
Circular Saw (7 1/4 in Dia), Full Size Reciprocating Saw
Number of Batteries Included
4
Included Fastening Tools
Impact Driver (1,825 in-lb)
Wireless Tool Tracking
No
Case Included
Contractor Bag
Battery Model No.
(4) Mfr. No. DCB205
Hammer Drill - BPM
38,250
Cordless Tool Kit Contents
(4) Bare Tools, (4) Batteries, (1) Charger, (1) Light
Impact Wrench - Fastening Torque
1,825 in-lb
Charger Included
Yes
All Product Types Included
Circular Saw, Drill, Impact Driver, Light, Reciprocating Saw
Battery Manufacturing Model Number
(4) DCB205
Includes Case
Case Included

Description

Cordless Combination Kit, Cordless Tools Included Circular Saw, Drill, Impact Driver, Light, Reciprocating Saw, Voltage 20 V DC, Power Source Cordless, Number of Tools 5, Battery Capacity (4) 5.0 Ah, Includes (2) Belt Hooks, (1) 360 Degrees Side Handle, Tool Brand DEWALT(R), Series 20V MAX*, Battery Included Yes, Number of Batteries Included 4, Battery Model No. (4) Mfr. No. DCB205, Battery Series 20V MAX* XR(R), Charger (1) 11A157, Charger Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.