Zoro Homepage

Cordless Combo Kit, 12V, BONUS TOOL

  • Mfr # DCK221F2/DCH072B

  • Zoro # G610043975


product price: $455.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Cordless Tools Included
Drill, Impact Driver, Rotary Hammer
Battery Capacity
2.0 AH
Number of Tools
3
Includes
(2) Batteries, Charger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCK221F2/DCH072B
Zoro #
G610043975
UPC #
-
Country of Origin
China

Dimensions

Drill - Chuck Size
3/8 in
Power Drill - Chuck Size
3/8 in

Details

Voltage
12 V DC
Cordless Tools Included
Drill, Impact Driver, Rotary Hammer
Battery Capacity
2.0 AH
Number of Tools
3
Includes
(2) Batteries, Charger
Series
XTREME
Battery Included
DCB122
Item
Cordless Combination Kit
Drill
DCD701B
Impact Driver
DCF801B
Charger
DCB112
Cordless Tool Kit Contents
(3) Bare Tool, (2) Batteries, (1) Charger
Drill - Class
Compact
Included Fastening Tools
Impact Driver (1,450 in-lb)
Number of Batteries Included
2
Power Source
Cordless
Charger Included
Yes
Battery Model No.
DCB122
Battery Series
12V MAX*
Case Included
Kit Bag
Wireless Tool Tracking
No
Impact Driver - Torque Range
3,600 in-lb
All Product Types Included
Drill, Impact Driver, Rotary Hammer
Impact Driver - Maximum Torque
3,600 in-lb
Includes Case
Case Included
Battery Chemistry
Li-Ion
Battery Manufacturing Model Number
DCB122
Charger Manufacturing Model Number
DCB112

Description

Cordless Combination Kit, Cordless Tools Included Drill, Impact Driver, Rotary Hammer, Voltage 12 V DC, Power Source Cordless, Number of Tools 3, Battery Capacity 2.0 AH, Includes (2) Batteries, Charger, Tool Brand DEWALT(R), Series XTREME, Battery Included DCB122, Number of Batteries Included 2, Battery Model No. DCB122, Battery Series 12V MAX*, Charger DCB112, Charger Included Yes, Cordless Tool Kit Contents (3) Bare Tool, (2) Batteries, (1) Charger, Included Drills 3/8 in Drill/Driver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.