Zoro Homepage

Cordless Combo Kit, 20.0V, 6 Tools

  • Mfr # DCK694P2

  • Zoro # G1922958


product price: $1,138.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Cordless Tools Included
Circular Saw, Hammer Drill, Impact Driver, Oscillating Tool, Reciprocating Saw, Work Light
Battery Capacity
(2) 5.0 Ah
Number of Tools
6
Cordless Tool Battery Type
Li-Ion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCK694P2
Zoro #
G1922958
UPC #
885911459051
Country of Origin
Mexico

Dimensions

Hammer Drill - Chuck Size
1/2 in
Circular Saw - Blade Dia.
7 1/4 in
Circular Saw - Blade Diameter
7 1/4 in

Details

Voltage
20 V DC
Cordless Tools Included
Circular Saw, Hammer Drill, Impact Driver, Oscillating Tool, Reciprocating Saw, Work Light
Battery Capacity
(2) 5.0 Ah
Number of Tools
6
Cordless Tool Battery Type
Li-Ion
Includes
7 1/4 in Circular Saw Blade
Series
20V MAX XR(R)
No. of Batteries Included
2
Battery Included
Yes
Carrying Case
Contractor Bag
Impact Driver
39RV92
Hammer Drill
Mfr. No. DCD996B
Charger
11A157
Corded/Banded
Cordless
Corded/Cordless
Cordless
Max. Torque
1,825 in-lb
Item
Cordless Tool Combination Kit
Light
Mfr. No. DCL040
Reciprocating Saw
Mfr. No. DCS367
Battery Pack Replacement
31AC52
Oscillating Tool
Mfr. No. DCS355
Impact Wrench
Mfr. No. DCF887B
Circular Saw
Mfr. No. DCS570
Impact Wrench - Fastening Torque
1,825 in-lb
Battery Series
20V MAX*
Reciprocating Saw - Tool Style
Full-Size
Included Fastening Tools
Impact Driver (1,825 in-lb)
Hammer Drill - BPM
38,250
Cordless Tool Kit Contents
(5) Bare Tools, (2) Batteries, (1) Charger, (1)
Case Included
Contractor Bag
Power Source
Cordless
Light - Type
Flashlight
Charger Included
Yes
Included Saws & Grinders
Circular Saw (7 1/4 in Dia.), Full-Size Reciprocating Saw
Battery Model No.
(2) Mfr. No. DCB205
Number of Batteries Included
2
Other Tools and Accessories Included
Oscillating Tool
Charger Manufacturing Model Number
DCB1104
Number of Chargers Included
1
All Product Types Included
Circular Saw, Hammer Drill, Impact Driver, Oscillating Tool, Reciprocating Saw, Work Light
Motor Type
Brushless
Tool Series
20V MAX* XR(R)
Battery Platform
20V MAX*
Includes Case
Case Included
Battery Chemistry
Li-Ion
Battery Manufacturing Model Number
DCB205

Description

The DEWALT DCK694P2 Cordless Combo Kit provides six essential 20V MAX* XR® tools in one package, including a hammer drill, impact driver, circular saw, reciprocating saw, oscillating tool, and work light. Suitable for use on jobsites or in workshops, this kit includes brushless motors intended to provide increased runtime compared to brushed models. Two 5.0 Ah lithium-ion batteries and a charger are included to help maintain tool operation during various tasks.


Key Features of the DEWALT DCK694P2 Cordless Combo Kit:

  • Tool Selection: Includes hammer drill (1/2" chuck), impact driver (1/4"), circular saw (7-1/4" blade), reciprocating saw (full-size), oscillating multi-tool, and LED flashlight.

  • Brushless Motor Technology: All major power tools include brushless motors intended to provide increased runtime compared to brushed models.

  • Battery Platform: Operates on the DEWALT 20V MAX* system with two included 5.0 Ah Li-Ion batteries (DCB205) for extended use between charges.

  • Circular Saw Performance: Delivers up to 5200 RPM with a cutting capacity of 2-9/16" at 90 degrees; capable of performing multiple crosscuts per full battery charge (actual results may vary).

  • Impact Driver Torque: Provides fastening torque rated at 1,825 in-lb across three speed settings for flexibility during assembly or installation work.

  • Reciprocating Saw Speed Control: Variable speed trigger offers control up to 2900 SPM for different cutting applications.

  • Oscillating Tool Convenience: Quick-ChangeTM accessory system allows fast blade changes without wrenches.

  • Work Light Output: Flashlight delivers an LED output of 110 lumens to illuminate dark work areas as needed.

  • Cordless Operation & Portability: Entire kit is cordless and comes with a contractor bag for transport and storage convenience.

Restrictions

WARNING: This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.