Zoro Homepage

Cordless Combo Kit 20V MAX, 5.0Ah

  • Mfr # DCK303P2

  • Zoro # G810565857


product price: $620.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Cordless Tools Included
Drywall Screwgun, Cut-Out, Impact Driver
Battery Capacity
(2) 5.0 Ah
Number of Tools
3
Includes
(3) Belt Clips1/8" Collet1/4" Collet1/8" Multi-Material Cut-Out Bit1/8" Drywall Guide Point Bit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCK303P2
Zoro #
G810565857
UPC #
-
Country of Origin
Mexico

Dimensions

Drive Size
1/4 in
Impact Driver - Drive Size
1/4 in

Details

Voltage
20 V DC
Cordless Tools Included
Drywall Screwgun, Cut-Out, Impact Driver
Battery Capacity
(2) 5.0 Ah
Number of Tools
3
Includes
(3) Belt Clips1/8" Collet1/4" Collet1/8" Multi-Material Cut-Out Bit1/8" Drywall Guide Point Bit
Series
20V MAX XR(R)
Battery Included
Yes
Impact Driver
DCF887
Battery Series
20V MAX*
Item
Cordless Tool Combination Kit
Cut-Out Tool
DCE555
Charger
Yes
Number of Batteries Included
2
Impact Driver - Torque Range
1,825 in-lb
Included Fastening Tools
Impact Driver (1,825 in-lb)
Wireless Tool Tracking
No
Power Source
Cordless
Case Included
Kit Bag
Battery Model No.
DCB205
Screw Gun - Free Speed
4850 RPM
Screw Gun - Type
Drywall
Cordless Tool Kit Contents
(3) Bare Tools, (2) Batteries, (1) Charger
Charger Included
DCB115
Battery Manufacturing Model Number
DCB205
Tool Series
20V MAX* XR(R)
Impact Driver - Maximum Torque
1,825 in-lb
Battery Platform
20V MAX*
Includes Case
Case Included
All Product Types Included
Collet, Cut-Out Bit, Cut-Out Tool, Screw Gun, Impact Driver
Battery Chemistry
Li-Ion
Charger Manufacturing Model Number
DCB1102
Motor Type
Brushless
Other Tools and Accessories Included
Screw Gun

Description

Cordless Tool Combination Kit, Cordless Tools Included Drywall Screwgun, Cut-Out, Impact Driver, Voltage 20 V DC, Power Source Cordless, Number of Tools 3, Battery Capacity (2) 5.0 Ah, Includes (3) Belt Clips1/8 In. Collet1/4 In. Collet1/8 In. Multi-Material Cut-Out Bit1/8 In. Drywall Guide Point Bit, Tool Brand DEWALT(R), Series 20V MAX XR(R), Battery Included Yes, Number of Batteries Included 2, Battery Model No. DCB205, Battery Series 20V MAX*, Charger Yes, Charger Included DCB115

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.