Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Combo Kit, Drive 3/8", DEWALT(R)

  • Mfr # DCK221F2/DCF503B

  • Zoro # G405687292


product price: $442.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Cordless Tools Included
Drill/Driver, Impact Driver, Ratchet
Battery Capacity
2.0 AH
Number of Tools
3
Includes
(2) Batteries, Charger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCK221F2/DCF503B
Zoro #
G405687292
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
3/8 in
Drill - Chuck Size
3/8 in
Ratchet - Sq. Size
3/8 in
Cordless Ratchet - Drive Size
3/8 in
Power Drill - Chuck Size
3/8 in
Impact Driver - Drive Size
3/8 in

Details

Voltage
12 V DC
Cordless Tools Included
Drill/Driver, Impact Driver, Ratchet
Battery Capacity
2.0 AH
Number of Tools
3
Includes
(2) Batteries, Charger
Battery Included
DCB122
Ratchet
DCF503B
Drill
DCD701B
Impact Driver
DCF801B
Item
Cordless Combination Kit
Charger
DCB112
Battery Model No.
DCB122
Ratchet - Free Speed
250 RPM
Included Fastening Tools
Impact Driver (1,450 in-lb)
Impact Driver - Torque Range
1,450 in-lb
Drill - Class
Compact
Power Source
Cordless
Charger Included
DCB112
Wireless Tool Tracking
No
Case Included
Contractor Bag
Cordless Tool Kit Contents
(3) Bare Tool, (2) Batteries, (1) Charger
Number of Batteries Included
2
Battery Manufacturing Model Number
DCB122
Includes Case
Case Included
Other Tools and Accessories Included
Ratchet
Impact Driver - Maximum Torque
1,450 in-lb
Battery Chemistry
Li-Ion
Charger Manufacturing Model Number
DCB112
All Product Types Included
Drill/Driver, Impact Driver, Ratchet

Description

Cordless Combination Kit, Cordless Tools Included Drill/Driver, Impact Driver, Ratchet, Voltage 12 V DC, Power Source Cordless, Number of Tools 3, Battery Capacity 2.0 AH, Includes (2) Batteries, Charger, Tool Brand DEWALT(R), Battery Included DCB122, Number of Batteries Included 2, Battery Model No. DCB122, Charger DCB112, Charger Included DCB112, Cordless Tool Kit Contents (3) Bare Tool, (2) Batteries, (1) Charger, Included Drills 3/8 in Drill/Driver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.