Cordless Hammer Drill Kit, Li-Ion, 20.0V (Discontinued)
- Mfr # DCD985M2,DWST08203H,DCL040
- Zoro # G5905057
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DCD985M2,DWST08203H,DCL040
Zoro #
G5905057
UPC #
-
Country of Origin
Multiple
Dimensions
Tool Length
10 1/4 in
Chuck Size
1/2 in
Overall Height
12 15/16 in
Overall Width
12 1/4 in
Description
Cordless Hammer Drill Kit, Voltage 20V DC, Cordless Drill Class General Purpose, Chuck Size 1/2 in, Drilling Capacity in Concrete 1/2 in, Number of Speed Settings 3, Number of Clutch Settings 22, Blows per Minute 0 to 22,950, 0 to 34,000, 0 to 9,775, Maximum Blows per Minute 9,775 bpm, 22,950 bpm, 34,000 bpm, Minimum Blows per Minute 0 bpm, Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (1) Light, (2) Batteries, Battery Capacity 4.0 Ah, Battery Model Number 21RV47
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.